Shop All Hard Hats
Msa Safety
Front Brim Hard Hat, Pinlock (4-Point), White
Mfr # 462639
Zoro # G4073548
product price: $162.99
/ea
Sold in multiples of 20 for $3,259.80
Free Shipping & Returns
$3,259.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Series Skullgard
- Head Protection Suspension Type Pinlock (4-Point)
- Suspension Adjustment Type Pinlock (4-Point)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 462639
- Zoro # G4073548
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Cap |
Series | Skullgard |
Head Protection Suspension Type | Pinlock (4-Point) |
Suspension Adjustment Type | Pinlock (4-Point) |
Color | White |
Standards | ANSI Z89.1-2014 |
Hard Hat Style | Cap |
Hard Hat Suspension | 4 pt. Pinlock |
Description
Cap,type B,s.o.susp.wht., Head Protection Suspension Type Pinlock (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 54" Waist Size, 34" Inseam (102776-412-54x34)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- 3M Disposable Coveralls, 4X, 25 PK, Blue, SMMS, Zipper (4530-BLK-4XL)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, White (10215837)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Brown (464658)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460069)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475362)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-07)
- Msa Safety Hard Hats