Shop All Faceshields and Visors
Msa Safety
Frame Debris Control Replacement, Black
Mfr # 10236393
Zoro # G410769709
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber, Polycarbonate
- For Use With Safety Helmet
- Dielectric Protection Yes
- Compatible with Series V-Gard H1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10236393
- Zoro # G410769709
- UPC # 641817332481
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Frame Debris Control Replacement |
Color | Black |
Material | EPDM Rubber, Polycarbonate |
For Use With | Safety Helmet |
Dielectric Protection | Yes |
Compatible with Series | V-Gard H1 |
Compatible with Manufacturer Model Number | 10235987 |
Includes | (1) Faceshield Bracket, User Manual |
Compatible with Brand | MSA Safety |
Compatible Manufacturer Part Number | 10235987 |
Compatible Manufacturer Model Number | 10235987 |
For Use with Mfr. Model Number | 10235987 |
For Use With Mfr. Model Number | 10235987 |
Description
Frame Debris Control Replacement, Color Black, Dielectric Protection Yes, For Use With Safety Helmet, Includes (1) Faceshield Bracket, User Manual, Material EPDM Rubber, Polycarbonate, Compatible with Brand MSA Safety, Compatible with Grainger Part Number 55JL87, 55JL96, Compatible with Manufacturer Model Number 10235987, Compatible with Series V-Gard H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- SAFEWAZE 12" Post Anchor (FS-EX325)
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MSA SAFETY Visor, Clear, Propionate, 17InW, 7-1/2InH (10115855)
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness (10194820)
- MSA SAFETY Faceshield Visor, Black, 0.098" Thickness (10194819)
- MSA SAFETY MSA 454-10102184 Advantage 420 Assly-Facepiece Head Assy-Large (454-10102184)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- Msa Safety Faceshields and Visors