Shop All Harness Kits
Msa Safety
Fall Protection Kit, Size: XL
Mfr # 10092192
Zoro # G4612404
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Color Yellow
- Hardware Material Zinc Plated, Stamped or Forged Alloy Steel
- Standards OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
- Tensile Strength 4000 to 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10092192
- Zoro # G4612404
- UPC # 641817019221
- Country of Origin Mexico
- Category Harness Kits
Dimensions
Length | 1-1/2 ft. |
Details
Item | Fall Protection Kit |
Harness Sizing | XL |
Color | Yellow |
Hardware Material | Zinc Plated, Stamped or Forged Alloy Steel |
Standards | OSHA, ANSI Z359.1, A10.32, CSA 259.10-06 |
Tensile Strength | 4000 to 5000 lb. |
Includes | Harness, Lanyard, Bag, Manual |
Front D-Ring | No |
Chest Strap Buckles | Quick-Connect |
Back D-Ring | Yes |
Subpelvic Strap | Yes |
Side D-Rings | No |
Weight Capacity | 400 lb. |
Leg Strap Buckles | Tongue |
Webbing Materials | Polyester |
Shoulder Strap Buckles | None |
Description
Fall Protection Kit, Harness Sizing XL, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 108 Feet Long, Yellow (BERST-3Y)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (21DL26)
- MSA SAFETY Fall Protection Kit (10095901)
- MSA SAFETY Fall Protection Kit, Size: Universal (10092170)
- URREA Fall Protection Kit, Size: 40-44 (USA01B)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- MUTUAL INDUSTRIES D-Ring Safety Harness and Lanyard Combo (50077)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, 018-7005, FS870, FS8150 (020-3113)
- Msa Safety Harness Kits