Shop All Harnesses
Msa Safety
Fall Protection Harness, XS, Polyester
Mfr # 10206100
Zoro # G3312610
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XS
- Padding Location Shoulder
- Series V-FORM+(TM) Safety Harness
- Hardware Material Steel
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206100
- Zoro # G3312610
- UPC # 641817189986
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Green - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S33KAS12BLU)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- MSA SAFETY Full Body Harness, M, Nylon (10197203)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- Msa Safety Harnesses