Shop All Harnesses
Msa Safety
Fall Protection Harness, XL, Polyester
Mfr # 10206146
Zoro # G3312647
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Hardware Material Steel
- Padding Location Shoulder
- Features Adjustable
- RFID Equipped No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206146
- Zoro # G3312647
- UPC # 641817190449
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Pina Colada (D-DC-8-Pina Colada)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, XL, Nylon (10194657)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194862)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- Msa Safety Harnesses