Shop All Harnesses
Msa Safety
Fall Protection Harness, XL, Polyester
Mfr # 10206102
Zoro # G3310328
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Harness Application Climbing, Confined Spaces, Positioning
- Harness Color Green
- Webbing Materials Polyester
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206102
- Zoro # G3310328
- UPC # 641817190005
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK (ENDCAP-2-X-S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V237)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- Msa Safety Harnesses