Shop All Harnesses
Msa Safety
Fall Protection Harness, XL, Polyester
Mfr # 10206094
Zoro # G3308760
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Leg Strap Buckles Tongue
- Brand and Series MSA V-FORM Plus
- Color and Size Green - XL
- Harness Application Climbing, Confined Spaces, Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206094
- Zoro # G3308760
- UPC # 641817189924
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 13, Brown, PR (SE4300)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (303)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- MSA SAFETY Full Body Harness, XL, Nylon (10195150)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10208272)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206173)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- Msa Safety Harnesses