Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, XS
Mfr # 10207733
Zoro # G7745364
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XS
- Standards ANSI Z359.11/CSA Z259.10/OSHA
- Brand and Series MSA Safety V-FORM
- Color and Size Green - XS
- Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207733
- Zoro # G7745364
- UPC # 641817163092
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Green - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207736)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194931)
- MSA SAFETY Full Body Harness, XL, Nylon (10197220)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- Msa Safety Fall Protection