Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, XL
Mfr # 10207731
Zoro # G7745023
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D-Ring Locations Back
- Harness Color Green
- Harness Application Climbing, Confined Spaces, Positioning
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207731
- Zoro # G7745023
- UPC # 641817163153
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Green - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- ANSELL Gloves, Size 7, PR (37-320)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207680)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- MSA SAFETY Full Body Harness, XL, Nylon (10195142)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- Msa Safety Harnesses