Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, Standard (M/L)
Mfr # 10206070
Zoro # G7745102
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Universal
- Harness Style Vest
- Harness D-Ring Material Steel
- Color and Size Green - Universal
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206070
- Zoro # G7745102
- UPC # 641817162941
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Universal |
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Standard (M/L), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- STEINER INDUSTRIES PRO SERIES BEANIE CAP (SBKKSPS)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206066)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- Msa Safety Harnesses