Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, 2XL
Mfr # 10207736
Zoro # G7744673
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Padding Location Shoulder
- Features Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
- Harness Application Climbing, Confined Spaces, Positioning
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10207736
- Zoro # G7744673
- UPC # 641817163122
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Vendors And Visitors Must Register At Main Office Sign, M365AB (M365AB)
- DORCY Signal Wand, Flashlight, 12", 10 LED, 3C (41-1063)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206078)
- MSA SAFETY Full Body Harness, XL, Nylon (10195093)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- Msa Safety Fall Protection