Shop All Harnesses
Msa Safety
Fall Protection Harness, Vest Style, 2XL
Mfr # 10207732
Zoro # G7745312
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Chest Strap Buckles Quick-Connect
- Standards ANSI Z359.11/CSA Z259.10/OSHA
- Harness D-Ring Material Steel
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207732
- Zoro # G7745312
- UPC # 641817163160
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Double Leather Palm, XL, PK12 (1411XL)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L93 (472L93)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206161)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206173)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207731)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- Msa Safety Fall Protection