Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206177
Zoro # G3312750
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Standard
- With Belt Yes
- Series V-FORM+(TM) Safety Harness
- Weight Capacity 310 lb
- D-Ring Locations Back, Chest, Hips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206177
- Zoro # G3312750
- UPC # 641817190753
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Standard |
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1433-RA_10X7 (U4-1433-RA_10X7)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195094)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- Msa Safety Harnesses