Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206173
Zoro # G3312656
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Standard
- Harness Application Climbing, Confined Spaces, Positioning
- Color and Size Green - Standard
- Hardware Material Steel
- Series V-FORM(TM) Safety Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10206173
- Zoro # G3312656
- UPC # 641817190715
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Standard |
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Foot Prints Graphic Plant Marking Stencil (PMS229)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194875)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206070)
- MSA SAFETY Full Body Harness, XL, Nylon (10239981)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- Msa Safety Fall Protection