Shop All Harnesses
Msa Safety
Fall Protection Harness, M/L, Polyester
Mfr # 10206105
Zoro # G3312839
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Standard
- Features Adjustable
- Padding Location Shoulder
- Series V-FORM+(TM) Safety Harness
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10206105
- Zoro # G3312839
- UPC # 641817190036
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Standard |
Color and Size | Green - Standard |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 10 PK, NIOSH Approved (815394)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206111)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195094)
- MSA SAFETY Full Body Harness, XL, Nylon (10195142)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- Msa Safety Harnesses