Shop All Harnesses
Msa Safety
Fall Protection Harness, 2XL, Polyester
Mfr # 10206095
Zoro # G3309479
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size Super XL
- Weight Capacity 310 lb
- Webbing Materials Polyester
- Features Adjustable
- Padding Location Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10206095
- Zoro # G3309479
- UPC # 641817189931
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | Super XL |
Color and Size | Green - Super XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHMD002500)
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206089)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206085)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206109)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- FALLTECH Full Body Harness, M, Polyester (7042M)
- Msa Safety Fall Protection