Shop All Lanyards and Lifelines
Msa Safety
Fall Limiter, 6 ft L, 1Leg
Mfr # 10213902
Zoro # G800892741
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Anchoring Location Overhead Only
- SRL Housing Material Polycarbonate
- Color Clear
- For Use With MSA V-Form Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10213902
- Zoro # G800892741
- UPC # 641817210260
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Bracket Depth | 11 in |
Bracket Width | 7 1/2 in |
Bracket Length | 6 ft |
Lifeline Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Diameter | 5 mm |
Lifeline Width | 1 in |
Description
Fall Limiter, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC io1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black Surehold Anchors (121BF-BLA3)
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- MSA SAFETY Self-Retracting Lifeline, 50 ft L, 1Leg (VSLEG-151-NE-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QC-A)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- Msa Safety Fall Protection