Msa Safety

Fall Limiter, 12 ft., Black, Yellow (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Line Material Polyester
  • Series Workman(R)
  • For Use With Lifeline
  • Visual Load Indicator Yes
  • Number of Legs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12 ft.
Cable Dia. 3/16"
SRL Length 12 ft.
Strap Width 1"

Description

Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Series Workman(R), Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.