Shop All Lanyards and Lifelines
This Product is Discontinued
Msa Safety
Fall Limiter, 12 ft., Black, Yellow (Discontinued)
Mfr # 10093353
Zoro # G0562265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Anchorage Hook Type Snap Hook
- SRL Housing Material Thermoplastic
- Locking Anchorage Connection Hook Type Carabiner
- Weight Capacity 310 lb.
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10093353
- Zoro # G0562265
- UPC # 641817020326
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Cable Dia. | 3/16" |
SRL Length | 12 ft. |
Strap Width | 1" |
Description
Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Series Workman(R), Color Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.