Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, V-Gard Frames, Prop, Clr
Mfr # 10115851
Zoro # G4583853
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Propionate
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With MSA V-Gard Frames
- Visor Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115851
- Zoro # G4583853
- UPC # 641817025994
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 1/4 in |
Visor Width | 18 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Propionate |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | MSA V-Gard Frames |
Visor Thickness | 0.1 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015, AS/NZS 1337, CSA Z94.3, EN 166 (MSA 1B 3) |
Features | Cracking or Crazing, Extra Thick to Help Prevent Warping, Impact Rated Protection, Molded for Superior Optical Quality |
Hazard Risk Category (HRC) | 0 |
Includes | Instructions |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Series | V-Gard |
Includes No Visor Coatings | No |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Static Visor Coating | No |
Includes Anti-Fog Visor Coating | Yes |
Compatible with Brand | MSA |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection Yes, Features Cracking or Crazing, Extra Thick to Help Prevent Warping, Impact Rated Protection, Molded for Superior Optical Quality, For Use With MSA V-Gard Frames, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- BOWMAN DISPENSERS Bouffant/Shoe Cover Dispenser, PETG, Clear (BP-007)
- 5.11 Performance Polo, SS, Black, L (71049)
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- MSA SAFETY Faceshield Goggle Assembly, Anti-Fog/Anti-Scratch, ANSI Dust/Splash Rating D3, Clear Visor (10150069)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116557)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- MCR SAFETY Faceshield, Clear (9PWD9)
- Msa Safety Faceshields and Visors