Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, V-Gard Frames, PC, Green
Mfr # 10115854
Zoro # G4538642
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With MSA V-Gard Frames
- Visor Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115854
- Zoro # G4538642
- UPC # 641817026021
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 17 in |
Visor Height | 10 3/8 in |
Details
Item | Faceshield Visor |
Visor Color | Green |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | MSA V-Gard Frames |
Visor Thickness | 0.1 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015, ASTM F2178-2008 |
Features | Extended Length for Greater Coverage of Face and Neck, Heavy Duty Use, Maximum UV Protection, Molded for Superior Optical Quality |
Includes | Instructions |
Hazard Risk Category (HRC) | 0 |
Includes No Visor Coatings | No |
Compatible with Brand | MSA |
Application | Heavy Duty Purpose |
Includes Scratch-Resistant Visor Coating | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Series | V-Gard |
Includes Anti-Static Visor Coating | No |
Includes Anti-Fog Visor Coating | Yes |
Provides UV Protection | Yes |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Heavy Duty Purpose, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection Yes, Features Extended Length for Greater Coverage of Face and Neck, Heavy Duty Use, Maximum UV Protection, Molded for Superior Optical Quality, For Use With MSA V-Gard Frames, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTLFN-10)
- MSA SAFETY Visor, Green, Polycarbonate (10115847)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- MSA SAFETY Faceshield Bracket and Visor, Clear (10118697)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness (10194820)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- Msa Safety Faceshields and Visors