Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, V-Gard Frames, PC, Green
Mfr # 10115845
Zoro # G4551592
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- For Use With MSA V-Gard Frames
- Visor Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115845
- Zoro # G4551592
- UPC # 641817025925
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 1/4 in |
Visor Width | 17 in |
Details
Item | Faceshield Visor |
Visor Color | Green |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog ; Anti-Scratch |
For Use With | MSA V-Gard Frames |
Visor Thickness | 0.1 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015, ASTM F2178-2008 |
Features | Cracking or Crazing, Extended Length for Greater Coverage of Face and Neck, Extra Thick to Help Prevent Warping, Green Tint Helps Alleviate Eye Strain and Fatigue, Maximum UV Protection, Molded for Superior Optical Quality |
Includes | Instructions |
Hazard Risk Category (HRC) | 0 |
Includes Anti-Static Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Application | Heavy Duty Purpose |
Includes Anti-Fog Visor Coating | Yes |
Compatible with Series | V-Gard |
Compatible with Brand | MSA |
Includes No Visor Coatings | No |
Provides UV Protection | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Heavy Duty Purpose, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection Yes, Features Cracking or Crazing, Extended Length for Greater Coverage of Face and Neck, Extra Thick to Help Prevent Warping, Green Tint Helps Alleviate Eye Strain and Fatigue, Maximum UV Protection, Molded for Superior Optical Quality, For Use With MSA V-Gard Frames, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, First Aid Kit, Portrait, OS-EM-D-35-V-10490 (OS-EM-D-35-V-10490)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- MSA SAFETY Faceshield Frame, with Debris, Black (10154622)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- MSA SAFETY Faceshield Frame, for Skullgard Cap (10158800)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- OBERON Green/Gold Shield Antifog, Dc, Hard Cap (2148AFC)
- Msa Safety Faceshields and Visors