Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, V-Gard Frames, PC, Clear
Mfr # 10115840
Zoro # G4811222
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With MSA V-Gard Frames
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10115840
- Zoro # G4811222
- UPC # 641817025871
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 17 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | MSA V-Gard Frames |
Visor Thickness | 0.06 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015, AS/NZS 1337, CSA Z94.3, EN 166 (2C-1.2 MSA 1B) |
Features | Impact Protection, Maximum UV Protection, Sides of Visor are Contoured Towards Face, Splash Protection |
Hazard Risk Category (HRC) | 0 |
Includes | Instructions |
Includes Anti-Fog Visor Coating | Yes |
Compatible with Brand | MSA |
Compatible with Series | V-Gard |
Ultra-Violet Scale Protection Designation | U6 |
Provides UV Protection | Yes |
Includes Anti-Static Visor Coating | No |
Includes No Visor Coatings | No |
Includes Scratch-Resistant Visor Coating | Yes |
Application | General Purpose |
Welding Shade Designation | Not Rated for Welding Use |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application General Purpose, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection Yes, Features Impact Protection, Maximum UV Protection, Sides of Visor are Contoured Towards Face, Splash Protection, For Use With MSA V-Gard Frames, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Provides UV Protection Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115845)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- MSA SAFETY Faceshield Visor, Black, 0.098" Thickness (10194819)
- MSA SAFETY Faceshield Frame, Blk, For MSA Full Brim (10116627)
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness (10194820)
- RADIANS Radians Face Shields (V40812-PM)
- Msa Safety Eye Protection