Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, Prpinate, 3IR, 8x15-1/2in
Mfr # 10086996
Zoro # G1476666
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shade 3 IR
- Visor Color Shade 3 IR
- Material Propionate
- Visor Material Propionate
- Lens Coating Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10086996
- Zoro # G1476666
- UPC # 032792264724
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Item | Faceshield Visor |
Color | Shade 3 IR |
Visor Color | Shade 3 IR |
Material | Propionate |
Visor Material | Propionate |
Lens Coating | Chemical Resistant |
For Use With | MSA Faceshield Frame |
Visor Thickness | 0.06 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2010 |
Features | Chemical Splash Protection, Impact Protection |
Hazard Risk Category (HRC) | 0 |
Includes | Instructions |
Application | Elevated Temperature, Welding |
Welding Shade Designation | W3 |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Elevated Temperature, Welding, Dielectric Protection Yes, Features Chemical Splash Protection, Impact Protection, For Use With MSA Faceshield Frame, Includes Instructions, Standards ANSI/ISEA Z87.1-2010, Visor Height 8 in, Visor Material Propionate, Visor Thickness 0.06 in, Visor Width 15 1/2 in, Welding Shade Designation W3, Visor Coating Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-3X (37001-00-2-YEL-3X)
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- MSA SAFETY Faceshield Frame, with Debris, Black (10154622)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115828)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115853)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- Msa Safety Faceshields and Visors