Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, Black, 0.098" Thickness
Mfr # 10194819
Zoro # G0748617
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Steel
- Lens Coating Anti-Fog ; Anti-Scratch
- Visor Thickness 0.098 in
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194819
- Zoro # G0748617
- UPC # 641817160725
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 9 1/4 in |
Visor Height | 9 1/4 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Steel |
Lens Coating | Anti-Fog ; Anti-Scratch |
Visor Thickness | 0.098 in |
Dielectric Protection | No |
Standards | ANSI/ISEA Z87.1-2015, EN 1731-S |
Features | Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing |
Includes | Face Shield |
Disposable/ Reusable | Reusable |
Includes Anti-Fog Visor Coating | Yes |
Compatible with Brand | V-Gard(R) |
Face Shield Type | Face Shield Assembly |
Application | Confined Space, Construction, General Industry, Rescue, Working at Heights |
Includes Secondary Flip Down Shaded Visor | No |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Static Visor Coating | No |
Includes Scratch-Resistant Visor Coating | Yes |
Description
Faceshield Visor, Application Confined Space, Construction, General Industry, Rescue, Working at Heights, Compatible with Brand V-Gard(R), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing, Includes Face Shield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Sulfuric Acid Sign, D85PB (D85PB)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, MAGWT-3762 (MAGWT-3762)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-HI_12x18 (T1-1051-HI_12x18)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115845)
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- MSA SAFETY Visor, Polycarb, Clear, 8x17 In (10115837)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- MSA SAFETY V-Gard Faceshield Visor, Polycarbonate, 8 in, Clear, Contoured, Anti-Fog, Scratch-Resistant (10115836)
- RADIANS Radians Face Shields (V40815-S)
- Msa Safety Eye Protection