Shop All Faceshields and Visors
Msa Safety
Faceshield Frame, Slotted Cap, Plastic, Gry
Mfr # 10121267
Zoro # G4126324
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- For Use With MSA Slotted Cap
- Dielectric Protection Yes
- Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10121267
- Zoro # G4126324
- UPC # 641817032992
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 6.378" |
Visor Height | 3.110" |
Details
Item | Face Shield Frame |
Color | Gray |
Material | Plastic |
For Use With | MSA Slotted Cap |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2010, CSA Z94.1-2015 |
Features | Non-Metal Construction for use in Electrical Applications; Reducing Warping, Cracking or Crazing; Optional Debris control Creates Tight Seal between Frame and Helmet |
Includes | Frame |
Compatible with Manufacturer Model Number | MSA V-Gard Cap |
Compatible with Brand | MSA |
Compatible with Series | MSA V-Gard |
Compatible Manufacturer Model Number | MSA V-Gard Cap |
For Use with Mfr. Model Number | MSA V-Gard Cap |
For Use With Mfr. Model Number | MSA V-Gard Cap |
Description
Faceshield Frame, Color Gray, Dielectric Protection Yes, For Use With MSA Slotted Cap, Includes Frame, Material Plastic, Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015, Compatible with Brand MSA, Compatible with Manufacturer Model Number MSA V-Gard Cap, Compatible with Series MSA V-Gard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-6-G)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- FIRST ALERT FIRST ALERT 1039718 Carbon Monoxide Alarm, Battery, White (1039718/CO400)
- FORNEY Face Shield Green Univ8X15-1/2 (58603)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MSA SAFETY MSA VGard Visor, General Purpose, Clear, 006 Thick, 10115840 (10115840)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115853)
- MSA SAFETY Faceshield Visor, Black, 0.098" Thickness (10194819)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- Msa Safety Faceshields and Visors