Shop All Faceshields and Visors
Msa Safety
Faceshield Frame, Silver, Metal
Mfr # 10176739
Zoro # G0747597
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- For Use With MSA V-Gard(R) Full Brim Hard Hat
- Dielectric Protection No
- Standards UL LISTED, ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10176739
- Zoro # G0747597
- UPC # 641817117514
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Face Shield Frame |
Color | Silver |
Material | Metal |
For Use With | MSA V-Gard(R) Full Brim Hard Hat |
Dielectric Protection | No |
Standards | UL LISTED, ANSI, CSA |
Features | V-Gard Visors and MSA Slotted or Unslotted Caps or Full Brim Hats |
Includes | Metal Frame |
Compatible with Brand | MSA |
Compatible with Manufacturer Model Number | MSA V-Gard Full Brim |
Compatible with Series | MSA V-Gard |
Compatible Manufacturer Model Number | MSA V-Gard Full Brim |
For Use with Mfr. Model Number | MSA V-Gard Full Brim |
For Use With Mfr. Model Number | MSA V-Gard Full Brim |
Description
Faceshield Frame, Color Silver, Dielectric Protection No, For Use With MSA V-Gard(R) Full Brim Hard Hat, Includes Metal Frame, Material Metal, Standards UL LISTED, ANSI, CSA, Compatible with Brand MSA, For Use With Mfr. Model Number MSA V-Gard Full Brim, Compatible with Series MSA V-Gard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Red Mesh Warning Flag, w/Wooden, 24x24 (2424S)
- CORTECH Pants, Inmate Uniforms, Khaki, 34 to 38 In (CKH1234)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In (10115863)
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- MSA SAFETY Visor, Green, Polycarbonate (10115842)
- MSA SAFETY Visor, Polycarb, Clear, 8x17 In (10115837)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- Msa Safety Faceshields and Visors