Shop All Confined Space Entry Equipment
Msa Safety
Extension T-Base
Mfr # A2305-29
Zoro # G200829675
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Series XTIRPA
- Height 5 in
- Weight Capacity 360 lb
- Brand and Series MSA Safety XTIRPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # A2305-29
- Zoro # G200829675
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Height | 5 in |
Details
Finish | Zinc Plated |
Series | XTIRPA |
Weight Capacity | 360 lb |
Brand and Series | MSA Safety XTIRPA |
Mast Style | Lower Mast Extension |
Confined Space Item | Confined Space System |
Standards | ANSI Z359.18-2017, OSHA |
Confined Space Component | T-Base |
Material | Aluminum |
Entry Orientation | Vertical |
Color | Yellow |
Item | T-Base Extension |
Anchorage Point Rating | 5,000 lb |
For Use With | Davit Arm, Mast |
Compatible Component | T-Base |
Description
T-Base Extension, Height 5 in, Color Yellow, For Use With Davit Arm, Mast, Tensile Strength Not Applicable, Compatible Component T-Base, Finish Zinc Plated, Confined Space Component T-Base, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Confined Space System, Mast Style Lower Mast Extension, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- MSA SAFETY Davit Arm, 24" Reach, IX (IN-2210)
- MSA SAFETY Lateral Entry Flange (IN-2242)
- MSA SAFETY Winch (10153757)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- Msa Safety Fall Protection