Shop All Confined Space Entry Equipment
Msa Safety
Counter Weight Extension Tube
Mfr # A2305-40
Zoro # G400690457
Free Shipping & Returns
$1,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA XTIRPA Counter Weight System
- Color Gray
- Width 3 1/2 in
- Height 7 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # A2305-40
- Zoro # G400690457
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Width | 3 1/2 in |
Height | 7 in |
Length | 105 in |
Details
For Use With | MSA XTIRPA Counter Weight System |
Item | Counter Weight Extension Tube |
Color | Gray |
Material | Steel |
Series | XTIRPA |
Confined Space Item | Compatible with IN-2305 and A2305-27 |
Confined Space Component | Extension Tube |
Brand and Series | MSA Safety XTIRPA |
Accessory Type | Counter Weight Extension Tube |
Includes Tie-Off Anchor Point | No |
Description
Counter Weight Extension Tube, Accessory Type Counter Weight Extension Tube, Includes Tie-Off Anchor Point No, Length 105 in, Color Gray, For Use With MSA XTIRPA Counter Weight System, Confined Space Component Extension Tube, Material Steel, Width 3 1/2 in, Height 7 in, Series XTIRPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (RWG22XL)
- LABELMASTER Hazardous Waste Label, Paper Stock, PK500 (HWA)
- NMC Caution Watch For Moving Vehicles Sign, C675AB (C675AB)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- MSA SAFETY Lateral Entry Flange (IN-2242)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- MSA SAFETY Mast, Yellow, Aluminum (IN-2240)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- Msa Safety Fall Protection