Shop All Confined Space Entry Equipment
Msa Safety
Confined Space Entry Kit, Workman, 50"
Mfr # 10163034
Zoro # G1961327
product price: $3,420.99
/ea
Free Shipping & Returns
$3,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Cable Length 50 ft
- For Use With Carabiner, Pulley, Workman Rescuer
- Weight Capacity 400 lb
- Includes Carabiners (1), MSA Rescuer (1), MSA Tripod (1), Pulleys (1)
- SRL Cable Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10163034
- Zoro # G1961327
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
SRL Cable Length | 50 ft |
Minimum Base Radius | 3 1/8 ft |
Maximum Height | 8 ft |
Minimum Height | 5 ft |
Maximum Base Radius | 4 7/8 ft |
Details
Item | Confined Space Entry Kit |
For Use With | Carabiner, Pulley, Workman Rescuer |
Weight Capacity | 400 lb |
Includes | Carabiners (1), MSA Rescuer (1), MSA Tripod (1), Pulleys (1) |
SRL Cable Material | Stainless Steel |
Tripod Material | Aluminum |
Includes SRL | No |
Confined Space Component | Tripod System |
System Includes | Rescuer |
SRL Weight Capacity | 400 lb |
Includes Winch | No |
Description
Confined Space Entry Kit, Confined Space Component Tripod System, Includes Carabiners (1), MSA Rescuer (1), MSA Tripod (1), Pulleys (1), For Use With Carabiner, Pulley, Workman Rescuer, Minimum Base Radius 3 1/8 ft, Maximum Base Radius 4 7/8 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 400 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Eye Wash Station Bilingual, Landscape (OS-EM-A-1824-L-10317)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Workman Mounting Brackets (IN-2404)
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- Msa Safety Confined Space Entry Equipment