Shop All PAPR Accessories
Msa Safety
Comfort Belt
Mfr # 10049623
Zoro # G3939826
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Belt And Instructions
- For Use With MSA(R) PAPR
- Series OptimAir TL
- System Type PAPR System
- Brand and Series MSA OptimAir TL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10049623
- Zoro # G3939826
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Waist Belt |
Includes | Belt And Instructions |
For Use With | MSA(R) PAPR |
Series | OptimAir TL |
System Type | PAPR System |
Brand and Series | MSA OptimAir TL |
Accessory Type | Comfort Belt |
Description
Waist Belt, For Use With MSA(R) PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- SIGNMISSION OSHA Danger Sign, No Smoking W/in 50 Feet, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-DS-A-1218-V-1481)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- MSA SAFETY Decon Cover, PK5 (10075799)
- MSA SAFETY Cable Assembly, 39" (10023480)
- MSA SAFETY Battery Charger (10076107)
- MSA SAFETY Accessory Decon Cover (10075799)
- MSA SAFETY Breathing Tube, Hard Plastic (10068129)
- MSA SAFETY Hood, Universal Mask Size, White, PK20, Suspension: Integrated (10103864)
- 3M Versaflo ™ Comfort Faceseal, PK5 (M-936)
- Msa Safety Masks & Respiratory Protection