Shop All Cartridges And Filters
Msa Safety
Combination Cartridge/Filter, Bayonet, CL, SD, CD, HC, P100, Magenta, White, 2 PK, NIOSH 42 CFR 84
Mfr # 815363
Zoro # G2820343
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MSA(R) Advantage Series Respirators
- Cartridge Approved For CD, CL, HC, P100, SD
- Color Code Magenta, White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 815363
- Zoro # G2820343
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Combination Cartridge/Filter |
For Use With | MSA(R) Advantage Series Respirators |
Cartridge Approved For | CD, CL, HC, P100, SD |
Color Code | Magenta, White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD) |
Typical Application | Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescue , Welding |
Standards | NIOSH 42 CFR 84 |
Series | Advantage |
Connection | Bayonet |
Approved for | CL, SD, CD, HC, P100 |
Description
Combination Cartridge/Filter, NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), P100, Sulfur Dioxide (SD), Magenta, White, Compatible with Brand and Series MSA 1000 Series, MSA 3000 Series, MSA 4000 Series, MSA Advantage 200 LS Series, MSA Advantage 420 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas, 10/Pack, 464046 (464046)
- MSA SAFETY Cartridge, Threaded, CL, SD, CD, HC, White, 10 PK, NIOSH (464032)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- MSA SAFETY Cartridge, OV/CL/CD/HC/HS/SD/HE/HF, Magenta, Yellow, 6 PK, NIOSH (10080454)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, SD, CD, HC, P100, Magenta, White, 6 PK, NIOSH (815179)
- MOLDEX MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair (8100)
- Msa Safety Masks & Respiratory Protection