Shop All Hard Hats
Msa Safety
Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point)
Mfr # 10194798
Zoro # G9362042
original price:
$139.73
9% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series V-Gard(R) H1
- Head Protection Suspension Type Ratchet (4-Point)
Product Information
- Brand Msa Safety
- MFR # 10194798
- Zoro # G9362042
- UPC # 641817160749
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1 lb 2 oz, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- STERLING Medium Rope Bag 31L Gray (SMRB)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194792)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194791)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194794)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White/Red (10082234)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-701T-SF)
- Msa Safety Head Protection