Shop All Hard Hats
Msa Safety
Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point)
Mfr # 10194794
Zoro # G9361945
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series V-Gard(R) H1
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194794
- Zoro # G9361945
- UPC # 641817160589
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1 lb 2 oz, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194796)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194793)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460018)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- Msa Safety Hard Hats