Shop All Hoist Accessories
Msa Safety
Center Floor Base
Mfr # IN-2254
Zoro # G900690155
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA Safety XTIRPA Adapter Base System
- Height 9 1/4 in
- Width 15 in
- Standards ANSI, CSA, OSHA
- Features Center Mount Floor Adapter Attaches to Concrete or Steel Structure, 360 Degrees Rotation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # IN-2254
- Zoro # G900690155
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Height | 9 1/4 in |
Width | 15 in |
Length | 15 in |
Details
Item | Center Floor Base |
For Use With | MSA Safety XTIRPA Adapter Base System |
Standards | ANSI, CSA, OSHA |
Features | Center Mount Floor Adapter Attaches to Concrete or Steel Structure, 360 Degrees Rotation |
Color | Gray |
Base Material | Stainless Steel |
Compatible Component | Upper Arm Mast |
Includes Mounting Hardware | No |
Base Installation | Fixed |
No. of Mounting Holes | 4 |
Weight Capacity | 360 lb |
Confined Space Component | Floor Adapter Base |
Tensile Strength | 17,280 lb |
Base Mount Style | Floor Mount |
Base Features | Base Plate |
For Use On | Concrete Floor, Steel Floor |
Number of Mounting Holes | 4 |
Description
Center Floor Base, Height 9 1/4 in, Width 15 in, Features Center Mount Floor Adapter Attaches to Concrete or Steel Structure, 360 Degrees Rotation, Length 15 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X42, PR (F5-42)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 750 lb. (5VF27)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- DUTTON-LAINSON Handle, Ratchet (70347)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- ZORO SELECT Loading Roller (D229E)
- Msa Safety Hoists