Shop All Hoist Accessories
Msa Safety
Center Floor Base
Mfr # IN-2105
Zoro # G800690163
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA Safety XTIRPA Adapter Base System
- Height 9 1/4 in
- Width 8 in
- Standards ANSI, CSA, OSHA
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # IN-2105
- Zoro # G800690163
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Height | 9 1/4 in |
Width | 8 in |
Length | 12 1/2 in |
Details
Item | Center Floor Base |
For Use With | MSA Safety XTIRPA Adapter Base System |
Standards | ANSI, CSA, OSHA |
Color | Gray |
Features | Center Mount Floor Adapter Attaches to Concrete or Steel, 360 Degree Movement |
Base Installation | Fixed |
Weight Capacity | 360 lb |
Base Material | Stainless Steel |
No. of Mounting Holes | 4 |
Base Mount Style | Floor Mount |
Tensile Strength | 8,640 lb |
Compatible Component | Upper Arm Mast |
For Use On | Concrete Floor, Steel Floor |
Includes Mounting Hardware | No |
Base Features | Base Plate |
Confined Space Component | Floor Adapter Base |
Number of Mounting Holes | 4 |
Description
Center Floor Base, Height 9 1/4 in, Width 8 in, Features Center Mount Floor Adapter Attaches to Concrete or Steel, 360 Degree Movement, Length 12 1/2 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Shackle, Twisted, Pin, 3/16" (RF627)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6640-01-PCI-TLB-2SL-2R-V)
- CHICAGO HARDWARE Anchor Shackle, Plain, 21/32 in. (20020 2)
- DURASHELF Leg Post 9 in. (L2009)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- OZ LIFTING PRODUCTS Wall Mount Builder's Hoist Bracket for OBH5000 and OBH1000 (OBH230-WALL)
- CM Transformer, 115V (35734)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- Msa Safety Hoist Accessories