Shop All Respirator Accessories
Msa Safety
Cartridge Connector Gasket, Gray, 459035
Mfr # 459035
Zoro # G4889787
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators
- Typical Application Welding
- Standards NIOSH Approved
- Color Gray
- Compatible with Series Ultra-Twin and Comfo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 459035
- Zoro # G4889787
- UPC # 641817007402
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 3-1/2 |
Details
Item | Cartridge Connector Gasket |
For Use With | Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators |
Typical Application | Welding |
Standards | NIOSH Approved |
Color | Gray |
Compatible with Series | Ultra-Twin and Comfo |
Brand and Series | MSA |
System Type | APR System |
Compatible with Manufacturer Part Number | 471286, 471298, 471310, 480259, 480263, 480267, 808071, 808072, 808073, 808074, 808075, 808076 |
Compatible with Brand | MSA |
Accessory Type | Cartridge Connector Gasket |
Description
Item Cartridge Connector Gasket, For Use With Comfo Classic Half Mask Respirators, Ultra Twin Full Face Respirators, Compatible with Brand MSA, Compatible with Series Ultra-Twin and Comfo, Compatible with Manufacturer Part Number 471286, 471298, 471310, 480259, 480263, 480267, 808071, 808072, 808073, 808074, 808075, 808076
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- MSA SAFETY Facepiece Lens (10061632)
- MSA SAFETY Lens Covers, PK25 (10031542)
- MSA SAFETY Lens Covers, PK25 (456975)
- MSA SAFETY Spectacle Kit, Metal (454819)
- MSA SAFETY Spectacle Kit, Plastic, Wire (493581)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815401)
- MSA SAFETY Cartridge Connector (487905)
- Msa Safety Masks & Respiratory Protection