Shop All Hard Hats
Msa Safety
Cap Style Hard Hats, 1-Touch, Gray
Mfr # 454722
Zoro # G2447686
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Hard Hat ANSI Class ANSI Z89.1 2003 Type 1 Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 454722
- Zoro # G2447686
- Country of Origin Mexico
- Category Hard Hats
Details
Item | Hard Hats |
Head Protection Style | Cap Style |
Hard Hat ANSI Class | ANSI Z89.1 2003 Type 1 Class E |
Description
Msa'S Topgard Slotted Cap Is Constructed Of Durable Polycarbonate To Withstand Limited Resistance To Top Impact And Penetration. Ensure You Feel Protected In Any Environment With The Strong Resistance Across A Wide Range Of Temperatures Up To 275°F. The 1-Touch Suspension Features A One-Handed Squeeze Opening, Slide Adjustment, And Snap Closure Allowing For A Better Fit.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H (316093)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-B)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hi-Viz Orange (488148)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194793)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gold (475365)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (52LC90)
- Msa Safety Head Protection