Shop All Hard Hats
Msa Safety
Cap Hard Hat, I, Ratchet
Mfr # 477482 BL80467 F
Zoro # G602203905
product price: $25.39
/ea
Sold in multiples of 20 for $507.80
$507.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polyethylene
- Fits Hat Size 7 to 8-1/2
- Series V-Gard
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 477482 BL80467 F
- Zoro # G602203905
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 7 to 8-1/2 |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Polyethylene |
Series | V-Gard |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Standards | ANSI Z89.1-2014 |
Reverse Donning | Yes |
Weight | 0.92 |
Application | Confined Space, Welding, Construction |
Accessory Slots | Yes |
Dielectric | Yes |
Includes | Hard Hat, Suspension |
ANSI Electrical Class | E |
ANSI Impact Type | I |
ANSI Classification | I |
Accessory Mounting Options | Yes |
High Temperature Test Met | Yes |
Low Temperature Test Met | Yes |
High-Visibility | Yes |
Compatible Suspension Brand Name | V-Gard |
Head Protection Brand | V-Gard |
Description
Hard Hat , ANSI Classification I, Head Protection Style Cap, Head Protection Suspension Type Ratchet, Head Protection Color White, Fits Hat Size 7 to 8-1/2, Head Protection Material Polyethylene, Accessory Mounting Options Yes, Weight 0.92, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name V-Gard, Standards ANSI Z89.1-2014, Series V-Gard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxGHT Male, 1-1/2 Inx3/4 In (6AKD7)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- MSA SAFETY Full Brim Hard Hat, V-Gard, Slotted, Type 1, Class E, Staz-On Suspension, Pinlock (4-Point), White (454733)
- MSA SAFETY MSA Skullgard Protective Hat With Staz-On Suspension, Standard, White (454665)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (10034022)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10156373)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, White (60564)
- Msa Safety Hard Hats