Shop All Gas Detection Accessories
Msa Safety
Calibration Gas Cylinder, 58L
Mfr # 10045035
Zoro # G5097875
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST Traceable
- Chemical Formula CH4, CO, H2S, O2
- For Use With Mfr. No. 10051149, Mfr. No. 10090344
- Cylinder Capacity 58 L
- Cylinder Dia. 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10045035
- Zoro # G5097875
- UPC # 641817013878
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Cylinder Dia. | 6 1/4 in |
Connection Size | RP |
Cylinder Height | 13.25 in |
Cylinder Diameter | 3 in |
Details
Calibration Certificate | NIST Traceable |
Chemical Formula | CH4, CO, H2S, O2 |
For Use With | Mfr. No. 10051149, Mfr. No. 10090344 |
Cylinder Capacity | 58 L |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Background Gas | Nitrogen |
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Material | Aluminum |
Max. Pressure | 500 psi |
Accuracy | +/-5% |
Gas Mixture | Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Methane 1.45%, Oxygen 15% |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Outlet Connection Type | RP |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10051149, Mfr. No. 10090344, Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Methane 1.45 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- YAKTRAX Shoe Traction Pro Med (08611)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- MSA SAFETY Automated Test System, 100-240VAC (10128626)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- Msa Safety Gas Detection Accessories