Shop All Calibration Gas
Msa Safety
Calibration Gas Cylinder, 5-Gas, 58L
Mfr # 10117738
Zoro # G7535406
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Sulfer Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide (1.45% LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15%, Sulfur Dioxide 10 ppm
- Max. Pressure 500 psig
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10117738
- Zoro # G7535406
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Sulfer Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide (1.45% LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15%, Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psig |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-25% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10116925, Mfr. No. 10116927 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide |
Chemical Formula | CH4, CO, H2S, O2, SO2 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psig |
CAS Number | 630-08-0, 74-82-8, 7446-09-5, 7782-44-7, 7783-06-4 |
Operating Temperature - Minimum | 32 Degrees F |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 104 Degrees F |
Outlet Connection Type | RP |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10116925, Mfr. No. 10116927, Gas Mixture Carbon Monoxide (1.45 Percent LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide, Operating Temperature - Maximum 104 Degrees F, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, SO2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- CONDOR Driver Gloves, M, Cream, PR (20GZ19)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048279)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- Msa Safety Gas Detection