Shop All Calibration Gas
Msa Safety
Calibration Gas Cylinder, 100L
Mfr # 478191
Zoro # G7534794
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 100 L
- Gas Mixture Carbon Monoxide 60 ppm, Methane 1.45%, Oxygen 15%
- Max. Pressure 1,000 psi
- Cylinder Dia. 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 478191
- Zoro # G7534794
- UPC # 641817008157
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 14.25 in |
Connection Size | RP |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 100 L |
Gas Mixture | Carbon Monoxide 60 ppm, Methane 1.45%, Oxygen 15% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | MSA Gas Detectors |
Chemical Formula | CH4, CO, O2 |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Shelf Life | 12 mo |
Product Type | Calibration Gas |
Outlet Connection Type | RP |
Operating Pressure - Maximum | 1,000 psig |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 100 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With MSA Gas Detectors, Gas Mixture Carbon Monoxide 60 ppm, Methane 1.45 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST Traceable, Cylinder Material Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Gateway Safety 20GYX9 Ellipse Safety Glasses - Gray (20GYX9)
- MSA SAFETY Rechargeable Lithium Ion Battery Pack (10076109)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048279)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- Msa Safety Gas Detection