Shop All Calibration Gas
Msa Safety
Calibration Gas, 20 ppm H2S, 58L
Mfr # 10153845
Zoro # G7527934
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 20 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10153845
- Zoro # G7527934
- UPC # 641817074657
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 20 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154076, Mfr. No. 10154188, Mfr. No. 10154189 |
Chemical Formula | H2S |
Gas Type | Hydrogen Sulfide |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | RP |
Product Type | Calibration Gas |
Container Type | Cylinder |
CAS Number | 7783-06-4 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154076, Mfr. No. 10154188, Mfr. No. 10154189, Gas Mixture Hydrogen Sulfide 20 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST Traceable, Cylinder Material Aluminum, Outlet Connection Type RP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 58L (10058171)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- Msa Safety Calibration Gas