Shop All Calibration Gas
Msa Safety
Calibration Gas, 100L, Carbon Monoxide
Mfr # 473180
Zoro # G7534024
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 100 L
- Gas Mixture Carbon Monoxide 300 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 473180
- Zoro # G7534024
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 14.25 in |
Connection Size | RP |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 100 L |
Gas Mixture | Carbon Monoxide 300 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-10% |
Calibration Certificate | NIST Traceable |
For Use With | MSA Gas Detectors |
Gas Type | Carbon Monoxide |
Chemical Formula | CO |
Product Type | Calibration Gas |
CAS Number | 630-08-0 |
Shelf Life | 12 mo |
Operating Pressure - Maximum | 1,000 psig |
Container Type | Cylinder |
Outlet Connection Type | RP |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 100 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With MSA Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-10 Percent, Background Gas Air, Calibration Certificate NIST Traceable, Cylinder Material Steel, Outlet Connection Type RP, Shelf Life 12 mo, Operating Pressure - Maximum 1,000 psig
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- 3M Multi Gas/Vapor Cartridge, 6006 (51138-54186)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- RUBBERMAID COMMERCIAL Over-the-Spill Station Kit, Universal (FG425100YEL)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Cylinder, 58L (10058171)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048279)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- Msa Safety Calibration Gas