Shop All Lanyards and Lifelines
Msa Safety
Cable Horizontal Lifeline, 60 ft, Reusable
Mfr # 10219290
Zoro # G004846731
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Material Steel
- Includes Bypass Shuttles
- For Use With Temporary Horizontal Lifeline
- Standards OSHA 1926.502, OSHA 29 CFR 1910.140
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10219290
- Zoro # G004846731
- UPC # 641817221174
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 100 ft |
Length | 100 ft |
Lifeline Diameter | 0.31 in |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Lifeline, Lifeline Length 100 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, PTFE, Stainless Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Bypass Shuttles, Add-On Style Single Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- Msa Safety Fall Protection