Shop All Vacuum Accessories
Msa Safety
Bottle Case
Mfr # 15083-00
Zoro # G7797033
Free Shipping & Returns
$4,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Wingrip
- Includes Foam Insert
- Anchor Material Plastic
- Housing Material Plastic
- Vacuum Anchor Application Aviation, General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 15083-00
- Zoro # G7797033
- Country of Origin United Kingdom
- Category Vacuum Accessories
Details
Series | Wingrip |
Item | Bottle Case |
Includes | Foam Insert |
Anchor Material | Plastic |
Housing Material | Plastic |
Vacuum Anchor Application | Aviation, General Industry |
Brand and Series | MSA Safety Wingrip |
Anchor Installation | Reusable |
Accessory Type | Carrying Case |
Description
Bottle Case, Vacuum Anchor Application Aviation, General Industry, Accessory Type Carrying Case, Compatible Attachment Surfaces Not Applicable, Includes Foam Insert, Anchor Installation Reusable, Anchor Material Plastic, Housing Material Plastic, Series Wingrip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- TOUGH GUY 1 in Strip Wet Mop, 13 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA19)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- EACO CHEM OneRestore Gallon (DIST 1-A)
- PROTEAM SC Pro 6, Tool Kit, Floor Tool, Vac Station (107497)
- GLOBAL INDUSTRIAL Replacement Wet Nozzle for Portable HEPA Wet/Dry Vacuums 641808 & 641809 (RP6607)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- NILFISK Vacuum Accessory (80956205)
- NILFISK Pick Up Tool, 15" L, 1-1/2" Dia. (46691)
- GREEN KLEAN Green Klean GK-Adgil6XP Nilfisk Advance Adgility 6XP Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-ADGIL 6XP)
- MAKITA Crevice Tool, XCV19 (191D65-8)
- Msa Safety Vacuum Accessories