Shop All Combustible Gas Detectors
Msa Safety
Battery Charger, 100/240VAC
Mfr # 10127422
Zoro # G6154102
original price:
$610.99
10% off
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642
- Input Voltage 100/240V AC
- Includes Charging Module, Power Supply
- Height 12 in
- Temp. Range 32 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10127422
- Zoro # G6154102
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Height | 12 in |
Length | 8 in |
Width | 6 in |
Overall Depth | 6.44 in |
Overall Length | 8 in |
Overall Height | 11.8 in |
Overall Width | 6.5 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642 |
Input Voltage | 100/240V AC |
Includes | Charging Module, Power Supply |
Temp. Range | 32 Degrees to 104 Degrees F |
Features | Status Indicator |
Product Type | Battery Charger |
Operating Temperature - Maximum | 104 Degrees F |
Series | ALTAIR 4X |
Housing Material | ABS |
Operating Temperature - Minimum | 32 Degrees F |
Description
Battery Charger, Product Type Battery Charger, Features Status Indicator, Series ALTAIR 4X, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, For Use With Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Housing Material ABS, Includes Charging Module, Power Supply, Operating Voltage 100 to 240V AC, Overall Depth 6.44 in, Overall Height 11.8 in, Overall Length 8 in, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" AV9000 Plain, PK100 (00215216)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.B)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- MSA SAFETY Charging Cradle (10092233)
- MSA SAFETY Combustible Gas Sensor (474997)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10095774)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10099397)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- Msa Safety Combustible Gas Detectors