Shop All SCBA Respirator Accessories
Msa Safety
Backplate, 4500psi, Chest Strap, Lumbar Pad
Mfr # 10147471
Zoro # G4336048
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10127944-SP, 10127945-SP, 10127946-SP
- System Type SCBA System
- Includes Carrier and Harness Assembly, Chest Strap, Lumbar Pad, Shoulder Straps, Waist Belt
- Standards NFPA 1981, 1982, 2016, NIOSH Approved
- Compatible with Brand MSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10147471
- Zoro # G4336048
- UPC # 641817061442
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Backframe Assembly |
For Use With | 10127944-SP, 10127945-SP, 10127946-SP |
System Type | SCBA System |
Includes | Carrier and Harness Assembly, Chest Strap, Lumbar Pad, Shoulder Straps, Waist Belt |
Standards | NFPA 1981, 1982, 2016, NIOSH Approved |
Compatible with Brand | MSA |
Compatible with Manufacturer Part Number | 10127944-SP, 10127945-SP, 10127946-SP |
Compatible with Series | FireHawk M7XT |
Cylinder Pressure | 4,500 psi |
Backframe Material | Nylon |
Harness Material | Kevlar(R) |
Compatible with Grainger Part Number | 2YRE7, 2YRE8, 9K979 |
Compatible Grainger Part Number | 2YRE7, 2YRE8, 9K979 |
Description
SCBA Backframe Assembly, Includes Carrier and Harness Assembly, Chest Strap, Lumbar Pad, Shoulder Straps, Waist Belt, Compatible with Series FireHawk M7XT, Compatible with Brand MSA, Compatible with Manufacturer Part Number 10127944-SP, 10127945-SP, 10127946-SP, Backframe Material Nylon, Cylinder Pressure 4,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- MARCO Leather Blast Suit - X-Large (1029603)
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- MSA SAFETY SCBA Cylinder, 4500 psi, 9.8 lb (807570-SP)
- MSA SAFETY Carrying Case, SCBA, G1 (10185115)
- MSA SAFETY SCBA Cylinder, Aluminum, Yellow, 2216 psi (809872-SP)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- MSA SAFETY SCBA Cylinder, 2216 psi, Carbon Fiber (807586-SP)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- GROVES Collapsible Bottle Carrier (BC-8)
- Msa Safety SCBA Respirator Accessories