Shop All Rescue & Descent Equipment
Msa Safety
Anthron System
Mfr # SDC726150
Zoro # G200702657
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 440 lb
- Hardware Material Aluminum
- For Use With Anthron Descent Device System
- Tensile Strength 6,000 lbf
- Includes (2) Carabiners, 150 ft 7/16 in Rope, Anthron Descender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # SDC726150
- Zoro # G200702657
- Country of Origin Mexico
- Category Rescue & Descent Equipment
Dimensions
Max. Working Length | 150 ft |
Cable Dia. | 11 mm |
Maximum Working Length | 150 ft |
Cable Diameter | 11 mm |
Description
Anthron System, Color Black, Weight Capacity 440 lb, Standards EN 341 Class A, Workers per System 1, Maximum Working Length 150 ft, Rescue System Component Descent Device System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Carabiners, 150 ft 7/16 in Rope, Anthron Descender, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 11 mm, Carabiner Material Steel, Descent Type Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Large (48-22-8972)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- MSA SAFETY Workman Rescuer (10158178)
- MSA SAFETY Rescue Rope (SRP504860SL050)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- MSA SAFETY Hitch Mount, 24" Stabilizer, 3", IX (IN-2126)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- MSA SAFETY Rescuer (10159755)
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- Msa Safety Rescue & Descent Equipment