Shop All Anchorage Connectors
Msa Safety
Anchorage Sling, Nylon, 48 In L
Mfr # SFP2267404
Zoro # G4627314
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Nylon
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 ft
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # SFP2267404
- Zoro # G4627314
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Width | 4 1/4 in |
Depth | 7 in |
Webbing Width | 1 in |
Overall Length | 4 ft |
Details
Item | Anchor Sling |
Anchor Material | Nylon |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Instruction Manual |
Attachment Point | Webbed Loop |
Standards | ANSI Z359.1, OSHA |
Installation | Temporary |
Material | Nylon |
Pass-Through End | Webbed Loop |
Brand and Series | MSA Safety Suretyman(TM) |
Anchor Installation | Reusable |
Workers per System | 1 |
Wear Pad | Yes |
Series | Suretyman |
Tie-Off Connector | Carabiner |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI Z359.1 |
Pole Hook Type | Tie-Off Adapter |
Description
Anchor Sling, D-Ring Material Not Applicable, Overall Length 4 ft, Pass-Through End Webbed Loop, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point Webbed Loop, Wear Pad Yes, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Nylon, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 4 1/4 in, Series Suretyman, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, If You Value Your Sight, EN (P1512)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- MSA SAFETY Full Face Respirator, M, Threaded, Silicone (10043413)
- SMITH & WESSON Safety Glasses, Smoke Anti-Fog (21303)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L (SFP2267503)
- MSA SAFETY Anchor Connector Sling (SFP3267510)
- MSA SAFETY Anchor Connector Strap (10023487)
- MSA SAFETY Anchor Connector Sling, Poly, 4ft L, 1/4"W (10042795)
- SAFEWAZE 15' Cross Arm Strap (FS811-15)
- Msa Safety Fall Protection